Shop ZORO SELECT
See all product information
Create Account
Rotary Shaft, 1045 Carbon Steel, 300 mm
- Mfr # ZSHII-M10-M0300-104SU
- Zoro # G112484801
product price:Â
$
35.59
/ea
Key Features
Diameter
10 mm
Material
1045 Carbon Steel
System of Measurement
Metric
End Type
Tapped
Standards
ASTM A108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHII-M10-M0300-104SU
- Zoro #
- G112484801
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 10 mm
- Overall Length
- 300 mm
- Diameter Tolerance
- +0/-0.05 mm
- Hole Size
- M6x1.0
- Length Tolerance
- +/-1.6 mm
- Hole Depth
- 12 mm
- Wire Rope Length
- 300 mm
Details
- Material
- 1045 Carbon Steel
- System of Measurement
- Metric
- End Type
- Tapped
- Standards
- ASTM A108
- Item
- Double End Tapped Rotary Shaft
- Finish
- Polished
- Number of Grooves
- 0
- Straightness Tolerance
- 1.1 mm/m
- Shell Material
- 1045 Carbon Steel
Description
Double End Tapped Rotary Shaft, Material 1045 Carbon Steel, Diameter 10 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Tapped, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.