Rotary Shaft, 1045 Carbon Steel, 36
Mfr # ZSHT-750-36000-104SU
Zoro # G312485035
product price:Â $94.79
/ea
Free Shipping & Returns
Key Features
Diameter
3/4 in
Length
1 1/2 in
Material
1045 Carbon Steel
System of Measurement
Inch
End Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHT-750-36000-104SU
Zoro #
G312485035
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/4 in
Length
1 1/2 in
Overall Length
36 in
Step Down Diameter
5/8 in
Length Tolerance
+/-0.0620 in
Step Down Diameter Tolerance
+/-0.0025 in
Thread Length
1 1/4 in
Diameter Tolerance
+/-0.0025 in
Thread Size
5/8"-11
Details
Material
1045 Carbon Steel
System of Measurement
Inch
End Type
Threaded
Standards
ASTM A108
Item
Single End Threaded Rotary Shaft
Finish
Polished
Number of Grooves
0
Straightness Tolerance
0.012 in/ft
Description
Single End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 3/4 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter 5/8 in, Step Down Diameter Tolerance +/-0.0025 in, Straightness Tolerance 0.012 in/ft, Thread Size 5/8 In.-11, Groove Spacing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.