Rotary Shaft, 1045 Carbon Steel, 48
Mfr # ZSHT-375-48000-104SU
Zoro # G012485090
product price:Â $99.19
/ea
Free Shipping & Returns
Key Features
Diameter
3/8 in
Length
7/8 in
Material
1045 Carbon Steel
Standards
ASTM A108
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHT-375-48000-104SU
Zoro #
G012485090
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/8 in
Length
7/8 in
Overall Length
48 in
Length Tolerance
+/-0.0620 in
Step Down Diameter
5/16 in
Step Down Diameter Tolerance
+/-0.0025 in
Thread Length
3/4 in
Thread Size
5/16"-18
Diameter Tolerance
+/-0.0025 in
Details
Material
1045 Carbon Steel
Standards
ASTM A108
System of Measurement
Inch
End Type
Threaded
Item
Single End Threaded Rotary Shaft
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Finish
Polished
Description
Single End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 3/8 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter 5/16 in, Step Down Diameter Tolerance +/-0.0025 in, Straightness Tolerance 0.012 in/ft, Thread Size 5/16 In.-18, Groove Spacing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.