Rotary Shaft, 1045 Carbon Steel, 48
Mfr # ZSHTT-500-48000-104SU
Zoro # G012484871
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2 in
Length
1 in
Material
1045 Carbon Steel
Standards
ASTM A108
End Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHTT-500-48000-104SU
Zoro #
G012484871
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1/2 in
Length
1 in
Overall Length
48 in
Thread Size
3/8"-16
Step Down Diameter
3/8 in
Thread Length
7/8 in
Step Down Diameter Tolerance
+/-0.0025 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-0.0620 in
Details
Material
1045 Carbon Steel
Item
Double End Threaded Rotary Shaft
Standards
ASTM A108
End Type
Threaded
System of Measurement
Inch
Number of Grooves
0
Finish
Polished
Straightness Tolerance
0.012 in/ft
Description
Double End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 1/2 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter 3/8 in, Step Down Diameter Tolerance +/-0.0025 in, Straightness Tolerance 0.012 in/ft, Thread Size 3/8 In.-16, Groove Spacing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.