Rotary Shaft, 1045 Carbon Steel, 6
Mfr # ZSHII-625-06000-104SU
Zoro # G412484617
product price:Â $22.59
/eaKey Features
Diameter
5/8 in
Material
1045 Carbon Steel
Standards
ASTM A108
End Type
Tapped
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHII-625-06000-104SU
Zoro #
G412484617
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5/8 in
Overall Length
6 in
Diameter Tolerance
+/-0.0025 in
Hole Depth
3/4 in
Length Tolerance
+/-0.0620 in
Hole Size
3/8"-16
Details
Material
1045 Carbon Steel
Standards
ASTM A108
End Type
Tapped
Item
Double End Tapped Rotary Shaft
System of Measurement
Inch
Finish
Polished
Number of Grooves
0
Straightness Tolerance
0.012 in/ft
Description
Double End Tapped Rotary Shaft, Material 1045 Carbon Steel, Diameter 5/8 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Tapped, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.