Rotary Shaft, 24", 1045 Carbon Steel
Mfr # ZSHDD-1500-24000-104SU
Zoro # G112533462
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 1/2 in
Material
1045 Carbon Steel
Straightness Tolerance
0.012 in/ft
D-Profile Length
6 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHDD-1500-24000-104SU
Zoro #
G112533462
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 1/2 in
D-Profile Length
6 in
Length Tolerance
+/-0.0620 in
Overall Length
24 in
Diameter Tolerance
+0/-0.003 in
Flat Width
3/4 in
Details
Material
1045 Carbon Steel
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
Standards
ASTM A108
Finish
Polished
Number of Grooves
0
Item
Partial D-Profile Rotary Shaft
End Type
D-Profile
Description
Partial D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 1 1/2 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +0/-0.003 in, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.