
Rotary Shaft, 24", 303 Stainless Steel
Mfr # ZSHD-750-24000-303SU
Zoro # G712484904
product price:Â $70.49
/eaKey Features
Diameter
3/4 in
Material
303 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
End Type
D-Profile
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHD-750-24000-303SU
Zoro #
G712484904
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/4 in
Overall Length
24 in
Diameter Tolerance
+/-0.0025 in
D-Profile Length
24 in
Flat Width
3/8 in
Length Tolerance
+/-0.0620 in
Details
Material
303 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Item
D-Profile Rotary Shaft
End Type
D-Profile
System of Measurement
Inch
Finish
Passivated
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Description
D-Profile Rotary Shaft, Material 303 Stainless Steel, Diameter 3/4 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type D-Profile, Finish Passivated, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.