Shop ZORO SELECT
See all product information
Create Account
Rotary Shaft, 24", 303 Stainless Steel
- Mfr # ZSHD-875-24000-303SU
- Zoro # G812485009
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/8 in
Material
303 Stainless Steel
End Type
D-Profile
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHD-875-24000-303SU
- Zoro #
- G812485009
- UPC #
- -
- Country of Origin
- United States
- Material
- 303 Stainless Steel
- End Type
- D-Profile
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- Item
- D-Profile Rotary Shaft
- System of Measurement
- Inch
- Number of Grooves
- 0
- Finish
- Passivated
- Straightness Tolerance
- 0.012 in/ft
- Shell Material
- 303 Stainless Steel
Dimensions
- Diameter
- 7/8 in
- Overall Length
- 24 in
- Flat Width
- 7/16 in
- D-Profile Length
- 24 in
- Length Tolerance
- +/-0.0620 in
- Diameter Tolerance
- +/-0.0025 in
- Wire Rope Length
- 24 in
Description
D-Profile Rotary Shaft, Material 303 Stainless Steel, Diameter 7/8 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type D-Profile, Finish Passivated, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.