Shop MARATHON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
E2124-P General Purpose TEFC 256T Motor 1.8 kW (20, 3/6)
- Mfr # ME2124-P
- Zoro # G423932305
product price:Â
$
3,498.99
/ea
Key Features
Motor Enclosure Design
TEFC
Hz
60 Hz
Frame
256T
Nameplate RPM
1,775 RPM
HP
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME2124-P
- Zoro #
- G423932305
- UPC #
- -
- Country of Origin
- United States
Details
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- Frame
- 256T
- Nameplate RPM
- 1,775 RPM
- HP
- 20
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Aluminum
Description
Marathon 20 HP three-phase industrial motor (PEM-ME2124-P) delivers 1,775 RPM in a 256T frame with TEFC (totally enclosed fan cooled) aluminum construction and rigid base mounting. Designed for 230/460 V operation with reversible rotation, single shaft and rated at 48.0/24.1 A, this general-purpose motor suits heavy-duty mechanical and HVAC applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.