Rotary Shaft, 3", 1045 Carbon Steel

  • Mfr # ZSHD-937-03000-104SU

  • Zoro # G912533044


product price: $14.69
/ea

Key Features

Diameter
15/16 in
Material
1045 Carbon Steel
Flat Width
15/32 in
Standards
ASTM A108
D-Profile Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHD-937-03000-104SU
Zoro #
G912533044
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15/16 in
Flat Width
15/32 in
Overall Length
3 in
D-Profile Length
3 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+/-0.0025 in

Details

Material
1045 Carbon Steel
Standards
ASTM A108
Item
D-Profile Rotary Shaft
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
Finish
Polished
End Type
D-Profile
Number of Grooves
0

Description

D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 15/16 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.