Zoro Homepage

Rotary Shaft, 303 SS, 12"

  • Mfr # ZSHDD-500-12000-303SU

  • Zoro # G012484338


product price: $18.89
/ea

Key Features

Diameter
1/2 in
Material
303 Stainless Steel
System of Measurement
Inch
End Type
D-Profile
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHDD-500-12000-303SU
Zoro #
G012484338
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2 in
Overall Length
12 in
Flat Width
1/4 in
D-Profile Length
4 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-0.0620 in

Details

Material
303 Stainless Steel
System of Measurement
Inch
Item
Partial D-Profile Rotary Shaft
End Type
D-Profile
Standards
ANSI B17.1-1967, ASTM A-582 Cond A
Number of Grooves
0
Finish
Passivated
Straightness Tolerance
0.012 in/ft

Description

Partial D-Profile Rotary Shaft, Material 303 Stainless Steel, Diameter 1/2 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type D-Profile, Finish Passivated, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.