Shop ZORO SELECT
See all product information
Create Account
Rotary Shaft, 36", 1045 Carbon Steel
- Mfr # ZSHDD-1187-36000-104SU
- Zoro # G012534071
product price:Â
$
85.59
/ea
Key Features
Diameter
1 3/16 in
Material
1045 Carbon Steel
Straightness Tolerance
0.012 in/ft
End Type
D-Profile
Flat Width
19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHDD-1187-36000-104SU
- Zoro #
- G012534071
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 3/16 in
- Flat Width
- 19/32 in
- Diameter Tolerance
- +/-0.0025 in
- D-Profile Length
- 6 in
- Overall Length
- 36 in
- Length Tolerance
- +/-0.0620 in
- Wire Rope Length
- 36 in
Details
- Material
- 1045 Carbon Steel
- Straightness Tolerance
- 0.012 in/ft
- End Type
- D-Profile
- Standards
- ASTM A108
- System of Measurement
- Inch
- Number of Grooves
- 0
- Item
- Partial D-Profile Rotary Shaft
- Finish
- Polished
- Shell Material
- 1045 Carbon Steel
Description
Partial D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 1 3/16 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.