Zoro Homepage

Rotary Surface Cleaner, 20 In

  • Mfr # AR-ROTARY20SS

  • Zoro # G3454814


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Inlet
1/4 in Quick-Disconnect Plug
Material
Stainless Steel
Max. Operating Pressure
4,000 psi
Length
60 in
Flow Rate
3 to 8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR-ROTARY20SS
Zoro #
G3454814
UPC #
-
Country of Origin
China

Dimensions

Length
60 in
Height
9 in
Width
20 in
Nozzle Connection Size
45,383 in
Overall Width
20 in
Overall Length
60 in
Inlet Diameter
1/4 in
Overall Height
9 in

Details

Item
Surface Cleaner
Inlet
1/4 in Quick-Disconnect Plug
Material
Stainless Steel
Max. Operating Pressure
4,000 psi
Flow Rate
3 to 8 gpm
Cleaning Path
20 in
Max. Fluid Temp.
180 Degrees F
Housing Material
Stainless Steel
Includes
(4) Non-Marking Casters, Nylon Brush, Rotary Head, Tilt Handle, Welded Stainless Steel Rotary Arm
Product Type
Rotary Surface Cleaner
Application Surface
Elevated Surfaces
Connection Type
Quick-Release
Operating Pressure - Maximum
4,000 psi
Number of Guns Included
4
Nozzle Connection Type
Quick-Release

Description

Surface Cleaner, 20 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 3 to 8 gpm, 1/4 in Quick-Disconnect Plug Inlet, Max. Fluid Temp. 180 Degrees F, Stainless Steel Housing Material, Height 9 in, Width 20 in, Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.