Zoro Homepage

Roughing End Mill, 0.1875 in, Carbide

  • Mfr # 118482

  • Zoro # G515825331


product price: $29.95
/ea

Key Features

Series
Alumigator
Overall Length
2 in
Material - Machining
Carbide
Shank Dia.
3/16 in
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118482
Zoro #
G515825331
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.625 in
Corner Radius
0.01 in
Milling Dia.
0.1875 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Single End/Double End
Single
End Mill Style
Corner-Radius
Flute Spacing
Fixed
Material Grade - Machining
Ultimate Performance
Number of Flutes
3
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Measurement System
Inch
Flute Type
Spiral
Max. Helix Angle
30 Degrees
List Number
1010
End Mill Cutting Type
Non-Center Cutting
Chip-Breaker
Chip-Breaker Included
Shank Type - Machining
Straight
Primary Material Application
Aluminum

Description

Roughing End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.625 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.