Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.375 in, Carbide

  • Mfr # 268-375875

  • Zoro # G4292715


product price: $49.29
/ea

Key Features

Number of Flutes
3
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
268-375875
Zoro #
G4292715
UPC #
888226149631
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Corner Radius
0.000"
Overall Length
2 1/2 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Series
Attacker
End Mill Style
Ball Nose
List Number
2143
Item
Roughing End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, N, P
Flute Spacing
Fixed
Material Grade - Machining
Heavy Duty
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel
Flute Type
Spiral
Secondary Material Application ISO Code
H, M, S

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.