Zoro Homepage

Roughing End Mill, 0.5 in, Carbide

  • Mfr # 125994

  • Zoro # G115826608


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
4 in
Material - Machining
Carbide
Shank Dia.
1/2 in
Length of Cut
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125994
Zoro #
G115826608
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
2.25 in
Corner Radius
0.09 in
Milling Dia.
0.5 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Primary Material Application
Aluminum
End Mill Style
Corner-Radius
Flute Type
Spiral
Chip-Breaker
Chip-Breaker Included
List Number
1015
End Mill Cutting Type
Center Cutting
Max. Helix Angle
30 Degrees
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Single End/Double End
Single
Flute Spacing
Fixed
Number of Flutes
3
Material Grade - Machining
Ultimate Performance
Measurement System
Inch
Primary Material Application ISO Code
N

Description

Roughing End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 2.25 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.