ROUND 12MM 12L14 NMFC#104340
Mfr # RD01212L14-3
Zoro # G113869508
product price: $87.19
/pk 2, $43.60/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Mechanical Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD01212L14-3
Zoro #
G113869508
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Outside Diameter
12 mm
Outside Diameter Tolerance
0 in/-0.002 in
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Mechanical Finish
Polished
Rockwell Hardness
84 HRB
Tolerance Rating
Undersized
Material Grade
12L14
Shape
Rod
Yield Strength
60,175 psi
Tensile Strength
78,300 psi
Brinell Hardness
163 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Round Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.