Zoro Homepage

ROUND 20MM 1215 TGP -.0005" NMFC#104340

  • Mfr # RD02012158-6

  • Zoro # G613869299


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Material Grade
1215
Brinell Hardness
163 BHN
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD02012158-6
Zoro #
G613869299
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
0 in/-0.0005 in
Overall Length
6 ft
Outside Diameter
20 mm

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Material Grade
1215
Brinell Hardness
163 BHN
Fabrication
Cold Rolled
Tensile Strength
78,300 psi
Tolerance Rating
Undersized
Mechanical Finish
Polished
Heat Treatment
No Heat Treatment
Shape
Rod
Rockwell Hardness
84 HRB
Yield Strength
60,175 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Round Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.