Shop ZORO SELECT

ROUND 3MM 316/316L SS CD NMFC#104340

  • Mfr # RD003316-1

  • Zoro # G913866523


product price:  $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RD003316-1
Zoro #
G913866523
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter
3 mm
Outside Diameter Tolerance
0 in/-0.0012 in
Overall Length
12 in

Details

Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Yield Strength
29,000 psi
Shape
Rod
Material Grade
316
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
Rockwell Hardness
80 HRB
Tensile Strength
72,500 psi
System of Measurement
Metric

Description

Stainless Steel Round Bar, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.