Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Aluminum Round Bar, 1/2 in Overall L 24860_0.5_0

Aluminum Round Bar, 1/2 in Overall L (Discontinued)

  • Mfr # 24860_0.5_0
  • Zoro # G102644260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24860_0.5_0
Zoro #
G102644260
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
8 in
Length
1/2 in
Diameter Tolerance
+/-0.064 in
Length Tolerance
+0.125/-0 in
Outside Diameter
8 in
Overall Length
0.5 in
Outside Diameter Tolerance
+/- 0.020 in

Details

Item
Aluminum Disc 7075
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T651
Standards
ASTM B211
Appearance
Metallic
Yield Strength
73,000 psi
Heat Treatable
Yes
Maximum Temperature
1,180 Degrees F
Heat Treatment
Tempered
Tensile Strength
83,000 psi
Brinell Hardness
150
Tolerance Rating
Standard
Shape
Disc
Includes Material Certificate
Yes
System of Measurement
Inch
Material Grade
7075
Mechanical Finish
Mill
Rockwell Hardness
87
Minimum Temperature
890 Degrees F
Application
Aerospace, Defense, High-End Automotive
Fabrication
Cold Finished

Description

Aluminum Disc 7075, Aluminum, 7075, T651, Disc, Outside Diameter 8 in, Outside Diameter Tolerance +/- 0.020 in, 0.5 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Minimum Temperature 890 Degrees F, Maximum Temperature 1,180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.