Zoro Homepage
This item is Discontinued.
Zoro Select Aluminum Round Bar, 1/2 in Overall L 7165_0.5_0

Aluminum Round Bar, 1/2 in Overall L (Discontinued)

  • Mfr # 7165_0.5_0
  • Zoro # G802643921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7165_0.5_0
Zoro #
G802643921
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
4 in
Length
1/2 in
Diameter Tolerance
+/-0.012 in
Length Tolerance
+0.125/-0 in
Overall Length
0.5 in
Outside Diameter
4 in
Outside Diameter Tolerance
+/- 0.012 in

Description

Aluminum Disc 7075, Aluminum, 7075, T651, Disc, Outside Diameter 4 in, Outside Diameter Tolerance +/- 0.012 in, 0.5 in Overall Length, Length Tolerance +0.125/-0 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Minimum Temperature 890 Degrees F, Maximum Temperature 1,180 Degrees F, Alloy Type 7075, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.