Zoro Homepage

Round Blank, Unfinished, 16.0mm dia.

  • Mfr # 701-006352

  • Zoro # G0990530


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
16.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
101.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-006352
Zoro #
G0990530
UPC #
888226122757
Country of Origin
United States

Dimensions

Size
16.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
101.00 mm
Diameter
16mm
Length
149mm
Dimension Type
Metric
Size - Decimal
16.00mm - 0.6299
Size-Diameter
16.00 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Material
C2 Multigrain Carbide
Finish
Ground
Drill Blank Shape
Rod
Decimal Equivalent
0.6299
Primary Material Application
All Materials
Rockwell Hardness
92 Ra
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Finish - Machining
Ground

Description

Round Blank, Metric, Carbide, 16.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.