Zoro Homepage

Round Blank, Unfinished, 18.0mm dia.

  • Mfr # 701-006662

  • Zoro # G0962829


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
18.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
101.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-006662
Zoro #
G0962829
UPC #
888226090230
Country of Origin
United States

Dimensions

Size
18.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
101.60 mm
Diameter
18mm
Dimension Type
Metric
Length
149mm
Size-Diameter
18.00 mm
Size - Decimal
18.00mm - 0.7087

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Drill Blank Shape
Rod
Decimal Equivalent
0.7087
Material
C2 Multigrain Carbide
Finish
Ground
Primary Material Application
All Materials
Rockwell Hardness
92 Ra
Finish - Machining
Ground
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel

Description

Round Blank, Metric, Carbide, 18.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.