Zoro Homepage

Round Cap, 316 Stainless Steel, 3/8 in Nominal Pipe Size, Female BSPT, Class 150

  • Mfr # ZUSA-PF-7535

  • Zoro # G700420983


product price: $8.19
/ea

Key Features

Specific Fitting Shape
Round Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female BSPT
Max. Steam Pressure
150 psi
Temp. Range
0 Degrees to 360 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7535
Zoro #
G700420983
UPC #
193005124151
Country of Origin
China

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
5/8 in
Outside Diameter
13/16 in

Details

Specific Fitting Shape
Round Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female BSPT
Item
Round Cap
Max. Steam Pressure
150 psi
Temp. Range
0 Degrees to 360 Degrees F
Standards
ISO 7.1
Material Grade
316
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Includes Seal
No
Class
Class 150

Description

Round Cap, 3/8 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Female BSPT, 13/16 in Outside Diameter, 5/8 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.