Zoro Homepage

Round Closet Flange Pipe Flange, 4" Pipe, Flanged x Slip-On, Cast Iron

  • Mfr # 222973

  • Zoro # G000722411


product price: $38.19
/ea

Key Features

Specific Fitting Shape
Round Closet Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4"
Standards
ASTM A74, ASTM A888
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222973
Zoro #
G000722411
UPC #
810074082419
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
4"
Nominal Pipe Size
4 in
Flange Thickness
1/8 in
Flange Outside Diameter
7 1/4 in
Bolt Circle Diameter
6 1/4 in
Overall Length
2 in

Details

Specific Fitting Shape
Round Closet Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Cast Iron
Item
Pipe Flange
Standards
ASTM A74, ASTM A888
Temp. Range
32 Degrees to 205 Degrees F
Low Lead Certified Standard
ASTM A74
Finish/Coating
Cast Iron
Color
Black
Number of Bolt Holes
2
Application
Non-Potable Water
Low Lead Compliance Level
Compliant
Connection Surface
Flat Face

Description

Round Closet Flange, Flat Face, 4 in Nominal Pipe Size, Flanged x Slip-On, 7 1/4 in Flange Outside Diameter, 1/8 in Flange Thickness, 2 in Overall Length, Cast Iron, Cast Iron, 32 Degrees to 205 Degrees F, Number of Bolt Holes 2, 6 1/4 in Bolt Circle Diameter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.