Zoro Homepage

Round Closet Flange Pipe Flange, 4" Pipe, Flanged x Slip-On, Cast Iron

  • Mfr # ZFB222980

  • Zoro # G100722434


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Round Closet Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4"
Standards
ASTM A74, ASTM C564
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB222980
Zoro #
G100722434
UPC #
810074087049
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
4"
Nominal Pipe Size
4 in
Overall Length
2 in
Bolt Circle Diameter
6 1/4 in
Flange Thickness
1/8 in
Flange Outside Diameter
7 1/4 in

Details

Specific Fitting Shape
Round Closet Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Cast Iron
Item
Pipe Flange
Standards
ASTM A74, ASTM C564
Temp. Range
32 Degrees to 205 Degrees F
Number of Bolt Holes
2
Finish/Coating
Epoxy Coated
Connection Surface
Flat Face
Application
Non-Potable Water
Color
Green
Low Lead Compliance Level
Compliant
Low Lead Certified Standard
ASTM A74

Description

Round Closet Flange, Flat Face, 4 in Nominal Pipe Size, Flanged x Slip-On, 7 1/4 in Flange Outside Diameter, 1/8 in Flange Thickness, 2 in Overall Length, Cast Iron, Epoxy Coated, 32 Degrees to 205 Degrees F, Number of Bolt Holes 2, 6 1/4 in Bolt Circle Diameter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.