Round Head Grooved Pin Ust 36-2 50 PK
Mfr # M39760.026.0006
Zoro # G3416765
product price: $5.05
/pk 50, $0.10/eaSold in multiples of 3 for $15.15
Key Features
Pin Item
Round Head Grooved Pin
System of Measurement
Metric
Basic Material
Steel
Material Grade
Ust 36-2
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39760.026.0006
Zoro #
G3416765
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
2.6 mm
Overall Length
6 mm
Dia.
2.6mm
Head Dia. (In.)
4,5mm
Number of Sizes
1
Length (In.)
6mm
Pin Diameter
2.6 mm
Shank Length
6 mm
Description
Grooved Pin,2.6mm dia,6mm L,PK50, System of Measurement Metric, Pin Diameter 2.6 mm, Shank Length 6 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.