Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Indicator Light, Yellow, 12VDC, IP Rating: 40

  • Mfr # 24M076

  • Zoro # G4656242


product price: $5.35
/ea

Key Features

Voltage
12V DC
Color
Yellow
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24M076
Zoro #
G4656242
UPC #
190735435328
Country of Origin
Korea, Republic of

Dimensions

Size
10mm Mounting dia
Panel Thickness
Up to 0.160 in
Overall Width
0.45 in
Overall Depth
1.3 in
Overall Height
0.45 in
Manufacturer Warranty Length
3 yr
Stem Thread Size
M10
Panel Cutout Diameter
10 mm

Details

Item
Raised Panel Light
Voltage
12V DC
Color
Yellow
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
Average Life
100,000 hr
Current Drawn
20 mA
IP Rating
IP40
Standards
cRUus, RoHS
Body Material
ABS/Brass Plated Chrome
Lamp Color
Yellow
Series
M10
NEMA Enclosure Rating
No Enclosure
Lens Color
Yellow
Voltage Rating - Maximum
12 V DC
Head Style
Raised
Includes Lamp Module
Lamp Module Included
Includes Lens
Lens Included

Description

Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 12V DC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.