Round Rod, Alum, 3/8in Dia. x 36 In. L, PK3

  • Mfr # 61R.375-108

  • Zoro # G6069201


product price: $19.69
/pk 3, $6.56/ea

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
6061-T6
Diameter
3/8 in
Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61R.375-108
Zoro #
G6069201
UPC #
614121130579
Country of Origin
United States

Dimensions

Diameter
3/8 in
Length
3 ft
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-0.032 in
Outside Diameter Tolerance
+/-0.003 in
Outside Diameter
3/8 in
Overall Length
36 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
6061-T6
Finish
Mill
Temper
T6
Standards
ASTM B221
Typical Yield Strength (PSI)
Min 44
Typical Hardness
F85
Typical Tensile Strength (PSI)
Min 47
Hardness Scale
Rockwell
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Fabrication
Extruded
Yield Strength
44,000 psi
Shape
Rod
Tensile Strength
47 psi
Brinell Hardness
82 BHN
Material Grade
6061
Rockwell Hardness
85 HRF
Mechanical Finish
Mill
System of Measurement
Inch
Application
Arts and Crafts, DIY Projects (Jewelry, Home Decor, Tinkering), Education, Electrical, Engineering, Home Improvement, Model Making (Trains, Planes, R/C Cars), Puppetry, Stop-Motion Animation, Woodworking

Description

Aluminum Rod, Aluminum, 6061, T6, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.003 in, 36 in Overall Length, Length Tolerance +/-0.032 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 44,000 psi, Tensile Strength 47 psi, 82 BHN Brinell Hardness, 85 HRF Rockwell Hardness, Standards ASTM B221, Alloy Type 6061-T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.