Shop All Stainless Steel Rods
Zoro Select
Round Rod, SST, 5/16in Dia. x 36 In. L, PK3
Mfr # 7142
Zoro # G6213855
product price: $26.19
/pk 3, $8.73/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Length 3 ft
- Finish Mill
- Type General Purpose
- Standards ASTM A581
Product Information
- Brand Zoro Select
- MFR # 7142
- Zoro # G6213855
- UPC # 614121171428
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 5/16 in |
Length | 3 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.032 in |
Outside Diameter | 5/16 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.003 in |
Details
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.003 in, 36 in Overall Length, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 30 psi, Tensile Strength 85 psi, B83 to B95 Rockwell Hardness, Standards ASTM A581
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x1 ft. L (4YNG9)
- ZORO SELECT Angle, Steel, 1/8 In T, 1 1/4 In Leg, 6 Ft (HA.125X1.25-72)
- ZORO SELECT Round Bar (BR360/500-12)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/8" Dia. (2XMG9)
- ZORO SELECT Rod, 316, SS, 1 In Dia x 3 Ft L (3ANG5)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 3 Ft L (2EXH4)
- ZORO SELECT Rod, SS, 416, 3/4 In Dia x 6 Ft L (2AVA8)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 6 Ft L (2EXD2)
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 6 Ft L (2EXD5)
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 6 Ft L (2EXJ9)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.5-72)
- Zoro Select Stainless Steel Rods