Shop ZORO SELECT
See all product information
Create Account
Round Spacer, #10 Screw Size, Aluminum, 9/16 in Overall Lg, 1000 PK
Mfr # 370910RSA
Zoro # G4830909
product price:Â
$
157.99
/pk of 1000, $0.16/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#10
Material
Aluminum
Outside Diameter
3/8"
Size
10 x 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370910RSA
- Zoro #
- G4830909
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #10
- Overall Length
- 9/16 in
- Outside Diameter
- 3/8"
- Size
- 10 x 9/16 in
Details
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Aluminum
- Spacer Shape
- Round
Description
10X9/16 Three Eighths Round Spacer Aluminum