
Round Spacer, #6 Screw Size, Nickel Brass, 1/2 in Overall Lg, 500 PK
Mfr # 140806RSBN
Zoro # G4831992
product price:Â $226.99
/pk 500, $0.45/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#6
Material
Brass
Finish
Nickel
Outside Diameter
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
140806RSBN
Zoro #
G4831992
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Overall Length
1/2 in
Outside Diameter
1/4"
Size
6 x 1/2 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Brass
Finish
Nickel
Spacer Shape
Round
Compliance
ASTM B16
Description
6X1/2 One Quarter Round Spacer Brass Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.