Round Spacer, #6 Screw Size, Nickel Brass, 1/4 in Overall Lg, 500 PK

  • Mfr # 140406RSBN

  • Zoro # G4806451


product price:  $132.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#6
Material
Brass
Finish
Nickel
Outside Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140406RSBN
Zoro #
G4806451
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#6
Overall Length
1/4 in
Outside Diameter
1/4"
Size
6 x 1/4 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Brass
Finish
Nickel
Spacer Shape
Round
Compliance
ASTM B16

Description

6X1/4 One Quarter Round Spacer Brass Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.