Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg, 1000 PK

  • Mfr # 500406RSN

  • Zoro # G4830680


product price: $66.39
/pk 1000, $0.07/ea

Key Features

System of Measurement
Inch
For Screw Size
#6
Material
Nylon
Outside Diameter
1/2"
Size
6 x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500406RSN
Zoro #
G4830680
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Overall Length
1/4 in
Outside Diameter
1/2"
Size
6 x 1/4 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round

Description

6X1/4 One Half Round Spacer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.