Round Spacers, 6X11/16 #5/16 ROU, PK1000, #6 Screw Size, Aluminum, 11/16 in Overall Lg, 1000 PK

  • Mfr # 311106RSA

  • Zoro # G4803362


product price:  $224.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#6
Overall Length
11/16 in
Material
Aluminum
Outside Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
311106RSA
Zoro #
G4803362
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Overall Length
11/16 in
Outside Diameter
5/16"
Size
6 x 11/16 in

Details

Item
Round Spacers, 6X11/16 #5/16 ROU,PK1000
System of Measurement
Inch
Material
Aluminum
Spacer Shape
Round

Description

Round Spacers,6X11/16 #5/16 ROU,PK1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.