Round Spacers, 8X1 #3/8 ROUND SP, PK1000, Plain Aluminum, 1 in Overall Lg, #8 Inside Dia, 1000 PK

  • Mfr # 371608RSA

  • Zoro # G4815910


product price:  $384.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
1 in
Material
Aluminum
Finish
Plain
Inside Diameter
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
371608RSA
Zoro #
G4815910
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Inside Diameter
#8
Outside Diameter
3/8"
Size
8X1

Details

Item
Round Spacers, 8X1 #3/8 ROUND SP,PK1000
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round

Description

Round Spacers,8X1 #3/8 ROUND SP,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.