Shop ZORO SELECT
See all product information
Create Account
Titanium Spacer
Mfr # 106801
Zoro # G422581078
product price:Â
$
4.39
/ea
Sold in multiples of 3 for $13.17
Key Features
Material
Titanium
Wire Rope Length
1/8 in
System of Measurement
Inch
Material Grade/Class
Grade 2
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106801
- Zoro #
- G422581078
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Rope Length
- 1/8 in
- Outside Diameter
- 1/4 in
- Inside Diameter
- 0.166 in
- For Screw Size
- #8
- Overall Length
- 1/8 in
- Length
- 1/8 in
Details
- Material
- Titanium
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Item
- Titanium Spacer
- Finish
- Plain
- Spacer Type
- Round
Description
Titanium Spacer, Spacer Type Round, For Screw Size #8, Overall Length 1/8 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Titanium, Material Grade/Class Grade 2, Finish Plain, System of Measurement Inch, Hex Width Not Applicable, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.