
Round Spacers, 8X1/8 #5/16 ROUND , PK100, #8 Screw Size, Stainless steel Stainless Steel, 100 PK
Mfr # 310208RS303
Zoro # G4814553
product price:Â $72.99
/pk 100, $0.73/eaKey Features
System of Measurement
Inch
For Screw Size
#8
Overall Length
1/8 in
Material
Stainless Steel
Finish
Stainless steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
310208RS303
Zoro #
G4814553
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#8
Overall Length
1/8 in
Outside Diameter
5/16"
Size
8 x 1/8 in
Details
Item
Round Spacers, 8X1/8 #5/16 ROUND ,PK100
System of Measurement
Inch
Material
Stainless Steel
Finish
Stainless steel
Spacer Shape
Round
Description
Round Spacers,8X1/8 #5/16 ROUND,PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.