
Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum 1/4 in OD, 1000 PK
Mfr # 141604RFA
Zoro # G4879662
product price: $383.99
/pk 1000, $0.38/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Standoff Gender
Female
Standoff Material
Aluminum
Outside Diameter
1/4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141604RFA
Zoro #
G4879662
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Body Length
1 in
Outside Diameter
1/4 in
Outside Dia.
1/4"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Shape
Round
System of Measurement
Inch
Description
Standoffs,4-40X1 #1/4 RND FEMAL,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.