Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Brass Nickel Plated, 1/4 in OD, 10 PK
Mfr # CRJ040644GR
Zoro # G3606942
product price:Â $9.69
/pk 10, $0.97/eaKey Features
Thread Size
#4-40
Body Length
3/8 in
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRJ040644GR
Zoro #
G3606942
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#4-40
Body Length
3/8 in
Overall Length
3/8 in
Outside Diameter
1/4 in
Length Tolerance
+/-0.005"
Thread Depth
3/8 in
Screw Size
#4-40
Overall Length Tolerance
+/-0.005 in
Outside Dia.
1/4"
Outside Dia. Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Body Thread Length
3/8 in
Length
3/8"
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/8 in, Body Length 3/8 in, Body Thread Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Brass, Finish Nickel-Plated, Pack Size Small Pack, System of Measurement Inch, Color Nickel Plated, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.