Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1683-632-SS
- Zoro # G722962324
product price:Â
$
47.99
/pk of 25, $1.92/ea
Sold in multiples of 7Â pks for
$335.93
Key Features
Shape
Round
Body Length
7/16 in
Thread Fit Side A
2B
Finish
Plain
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1683-632-SS
- Zoro #
- G722962324
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Item
- Round Female Standoffs
- Thread Fit Side A
- 2B
- Finish
- Plain
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 7/16 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 7/16 in
- Thread Size Size B
- #6-32
- Outside Diameter
- 1/4 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Description
Round Female Standoffs, Overall Length 7/16 in, Body Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.