Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, Brass Nickel Plated, 1/4 in OD, 500 PK

  • Mfr # 140504RFBN

  • Zoro # G4880012


product price:  $183.99
/pk 500, $0.37/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140504RFBN
Zoro #
G4880012
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Body Length
5/16 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Shape
Round
System of Measurement
Inch
Compliance
ASTM B16

Description

Standoffs,4-40X5/16 #1/4 RND FEM,PK500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products