
Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 040706SCBSOS
Zoro # G4882961
product price:Â $632.99
/pk 1000, $0.63/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Body Length
7/16 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
040706SCBSOS
Zoro #
G4882961
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Body Length
7/16 in
Details
Item
Round Standoffs
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Material Grade
303
Compliance
ASTM A 380
Description
6-4-40X7/16 Self Clinching Standoff Full Thread 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.