Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK

  • Mfr # ZA0168-AL28

  • Zoro # G2795633


product price:  $14.89
/pk 2, $7.45/ea

Key Features

Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Overall Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA0168-AL28
Zoro #
G2795633
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
1-1/4 in
Overall Length
1-1/4 in
Outside Diameter
3/4 in
Overall Length Tolerance
+/-0.010 in
Length Tolerance
+/-0.010"
Screw Size
5/16-18
Thread Depth
1/2 in
Outside Dia.
3/4"
Outside Dia. Tolerance
+/-0.005 in
Body Thread Length
1/2 in
Outside Diameter Tolerance
+/-0.005 in
Thread Length
1/2 in
Length
1-1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Shape
Round
System of Measurement
Inch
Temp. Range (F)
Not Rated
Cap Included
No
Tensile Strength (PSI)
55,000
Color
Silver
Type
Female
Includes Cap
No
Pack Size
Small Pack
Standoff Thread Gender
Female-Female
Standoff Type
Female-Female Standoff
Resistance Properties
Corrosion Resistant
Material
Aluminum
Standoff Shape
Round
Finish
Plain

Description

Panel Mounting Standoffs, Thread Size Not Applicable, Overall Length 1 1/4 in, Body Length 1 1/4 in, Outside Diameter 3/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, Mount Type Base, Slot Depth Not Applicable, Square Size Not Applicable, Cap Head Diameter Not Applicable, Cap Head Height Not Applicable, Pack Size Small Pack, System of Measurement Inch, Cap Head Width Not Applicable, Color Clear, Includes Cap No, Panel Mounting Orientation Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.