Round Male-Female Standoffs, PK25
- Mfr # 4009-632-SS
- Zoro # G422964703
product price:Â
$
74.69
/pk of 25, $2.99/ea
Sold in multiples of 5Â pks for
$373.45
Key Features
Material Grade/Class
18-8
Thread Direction
Right Hand
Outside Diameter
3/16 in
System of Measurement
Inch
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4009-632-SS
- Zoro #
- G422964703
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/16 in
- Thread Size Side A
- #6-32
- Body Length
- 3/4 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Shape
- Round
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Item
- Round Male-Female Standoffs
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
Round Male-Female Standoffs, Overall Length 1 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.