Shop ZORO SELECT
See all product information
Create Account
Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK
- Mfr # ZA0226-AL28
- Zoro # G3480793
product price:Â
$
24.15
/pk of 2, $12.08/ea
Key Features
Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZA0226-AL28
- Zoro #
- G3480793
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Standoffs
- Standoff Gender
- Female
- Standoff Material
- Aluminum
- Standoff Finish
- Clear Anodized
- Shape
- Round
- System of Measurement
- Inch
- Temp. Range (F)
- Not Rated
- Color
- Silver
- Tensile Strength (PSI)
- 55,000 psi
- Type
- Female
- Cap Included
- No
- Includes Cap
- No
- Pack Size
- Small Pack
- Resistance Properties
- Corrosion Resistant
- Standoff Thread Gender
- Female-Female
- Material
- Aluminum
- Standoff Shape
- Round
- Finish
- Plain
- Material Grade/Class
- 6061
- Mount Type
- Base
Dimensions
- Thread Size
- 5/16"-18
- Body Length
- 1 in
- Overall Length
- 1 in
- Outside Diameter
- 1 1/2 in
- Length Tolerance
- +/-0.010"
- Screw Size
- 5/16-18
- Overall Length Tolerance
- +/-0.010 in
- Outside Dia.
- 1-1/2"
- Thread Depth
- 1 in
- Outside Dia. Tolerance
- +/-0.005 in
- Thread Length
- 1 in
- Body Thread Length
- 1 in
- Outside Diameter Tolerance
- +/-0.005 in
- Length
- 1"
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 in, Body Length 1 in, Thread Length 1 in, Body Thread Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1 1/2 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Clear, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.