Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK
Mfr # ZA0196-SS32
Zoro # G3434776
product price:Â $34.89
/pk 2, $17.45/eaKey Features
Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Overall Length
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZA0196-SS32
Zoro #
G3434776
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Body Length
4 in
Overall Length
4 in
Outside Diameter
1 in
Overall Length Tolerance
+/-0.010 in
Length Tolerance
+/-0.010"
Outside Dia.
1"
Outside Dia. Tolerance
+/-0.005 in
Thread Depth
3/4 in
Screw Size
5/16-18
Outside Diameter Tolerance
+/-0.005 in
Body Thread Length
3/4 in
Thread Length
3/4 in
Length
4"
Description
Panel Mounting Standoffs, Thread Size Not Applicable, Overall Length 4 in, Body Length 4 in, Outside Diameter 1 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Mount Type Base, Slot Depth Not Applicable, Square Size Not Applicable, Cap Head Diameter Not Applicable, Cap Head Height Not Applicable, Pack Size Small Pack, System of Measurement Inch, Cap Head Width Not Applicable, Color Silver, Includes Cap No, Panel Mounting Orientation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.