Zoro Homepage

Round Stool, Height Range 24", Hardboard Gray

  • Mfr # 44N706

  • Zoro # G5223163


product price: $43.15
/ea

Key Features

Seat Material
Masonite
Weight Capacity
250 lb
Color
Gray
Backrest
No Backrest
Frame Material
Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44N706
Zoro #
G5223163
UPC #
190735496237
Country of Origin
China

Dimensions

Seat Height Range
24"
Overall Height
24 in
Seat Depth
14 in
Overall Diameter
17 in
Overall Width
17 in
Seat Diameter
14 in
Seat Thickness
1 3/8 in
Maximum Seat Height
24 in
Minimum Seat Height
24 in
Overall Depth
17 in
Footring Diameter
16 3/4 in
Adjustable Seat Height
No

Details

Item
Round Stool
Seat Material
Masonite
Weight Capacity
250 lb
Color
Gray
Backrest
No Backrest
Frame Material
Tubular Steel
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Assembled
Unassembled
Base Material
Steel
Number of Casters
0
Features
Heavy-Gauge Tubular Steel, Steel-Rimmed Seats with 1/8 in Thick Tempered Hardboard Recessed Panel, Capped, Non-Slip Plastic Feet.
Load Capacity
250 lb
Series
Jinhua Zhenfei Tools Co., Ltd
Seat Color
Natural Wood
Built-In Tool Tray
No
Puncture Resistant
No
Includes Glides
Yes
Seat Padding Material
None
Base Design
4 Legs
Base Finish
Powder Coated
Number of Casters/Glides
4
Includes Footring
Yes
Seat Shape
Round
Footring Shape
Round
Seat Type
Flat
Maximum Tilting Angle
3 Degrees
Mobility
Stationary
Base Color
Gray
Caster/Glide Tread Material
PP
Antimicrobial
No
ESD Conductive
No
Number of Legs
4
For Floor Surface
Hard Surfaces
Caster/Glide Type
Glides

Description

Round Stool, Base Design 4 Legs, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Footring Diameter 16 3/4 in, Footring Shape Round, For Floor Surface Hard Surfaces, Includes Glides Yes, Load Capacity 250 lb, Maximum Tilting Angle 3 Degrees , Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.