Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.188-72

  • Zoro # G815827325


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.188 in
Wall Thickness Tolerance
+0.003 in/-0.005 in
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Machinability
75 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.188-72
Zoro #
G815827325
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Inside Diameter
1.874 in
Overall Length
72 in
Outside Diameter Tolerance
+0.007 in/0 in
Outside Diameter
2 1/4 in

Details

Wall Thickness Tolerance
+0.003 in/-0.005 in
Item
Carbon Steel Round Tube
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Machinability
75 %
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Galvanized
Not Galvanized
Rockwell Hardness
75 HRB
Shape
Round
Elongation
12 %
Mechanical Finish
Mill
Fabrication
Seamless
Tensile Strength
80,000 psi
Heat Treatable
Not Heat Treatable
Resistance Properties
Not Rated
Yield Strength
70,000 psi
Material Grade
1026
Tolerance Rating
Standard
Heat Treatment
Annealed
Brinell Hardness
90 BHN

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.