Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.5-36

  • Zoro # G315827726


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.5 in
Standards
ASTM A513, ASTM A519
Wall Thickness Tolerance
+/-0.013 in
Material
Carbon Steel
Galvanized
Not Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.5-36
Zoro #
G315827726
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Outside Diameter Tolerance
+0.007 in/0 in
Outside Diameter
2 1/4 in
Inside Diameter
1.25 in
Overall Length
36 in

Details

Standards
ASTM A513, ASTM A519
Item
Carbon Steel Round Tube
Wall Thickness Tolerance
+/-0.013 in
Material
Carbon Steel
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Tolerance Rating
Standard
Resistance Properties
Not Rated
Yield Strength
70,000 psi
Brinell Hardness
90 BHN
Fabrication
Seamless
Elongation
12 %
Machinability
75 %
Tensile Strength
80,000 psi
Material Grade
1026
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Rockwell Hardness
75 HRB
System of Measurement
Inch
Mechanical Finish
Mill

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.